Learn More
Eppendorf™ IsoTherm Systems: Replacement Components for Starter Sets
Shop All Eppendorf North America ProductsDescription
Includes
Starter Sets (Catalog Nos. 0540510 and 0540511) include:
IsoSafe Transport Box, 0°C IsoPack, -21°C IsoPack, IsoRack for either 0.5mL tubes or 2.0 and 1.5mL tubes.
Also available with just the IsoPack (Catalog Nos. 0540516, 0540517, 0540519, 0540520) and IsoRack (Catalog Nos. 0540513, 0540519, 0540520, 0540522) for samples that Don't require the extended cooling time of the complete system, as well as the Isosafe (Catalog No. 0540518) for isotherm systems.
IsoPacks
- White IsoPack cold pack maintains 0°C (32°F) for over six hours
- Blue IsoPack maintains -21°C (+6°F) for up to three hours
IsoRack
- Holds 24 microcentrifuge tubes
- Each position is numbered for easy tube identification
- Autoclavable
- UV resistant
- Can be stored in temperatures to -200°C (-328°F)
- With lid attached, IsoRack floats in a water bath for thawing or incubating samples
- Can be used right from the freezer
- Fits 96-well rotors for centrifugation
Specifications
Specifications
| For Use With (Equipment) | For use with the Eppendorf IsoTherm system |
| For Use With (Application) | Cooling samples |
| Holds Temp., Hours | 0°C for up to 6 Hours |
| Material | Polycarbonate |
| Product Type | IsoPack Set |
| Color | White |
| Holds | 1.5 and 2 mL Tube |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.