Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ IsoTherm Systems: Replacement Components for Starter Sets

Catalog No. p-4882761 Shop All Eppendorf North America Products
Change view
Click to view available options
Holds:
1.5 and 2 mL Tube
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
05-405-16 1.5 and 2 mL Tube
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05-405-16 Supplier Eppendorf™ Supplier No. 022510185

missing translation for 'validMainframeMsg'

Includes

Starter Sets (Catalog Nos. 0540510 and 0540511) include:
IsoSafe Transport Box, 0°C IsoPack, -21°C IsoPack, IsoRack for either 0.5mL tubes or 2.0 and 1.5mL tubes.

Also available with just the IsoPack (Catalog Nos. 0540516, 0540517, 0540519, 0540520) and IsoRack (Catalog Nos. 0540513, 0540519, 0540520, 0540522) for samples that Don't require the extended cooling time of the complete system, as well as the Isosafe (Catalog No. 0540518) for isotherm systems.

Protect temperature-sensitive biochemical and microbiological samples while working at the lab bench

IsoPacks

  • White IsoPack cold pack maintains 0°C (32°F) for over six hours
  • Blue IsoPack maintains -21°C (+6°F) for up to three hours

IsoRack

  • Holds 24 microcentrifuge tubes
  • Each position is numbered for easy tube identification
  • Autoclavable
  • UV resistant
  • Can be stored in temperatures to -200°C (-328°F)
  • With lid attached, IsoRack floats in a water bath for thawing or incubating samples
  • Can be used right from the freezer
  • Fits 96-well rotors for centrifugation
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) For use with the Eppendorf IsoTherm system
For Use With (Application) Cooling samples
Holds Temp., Hours 0°C for up to 6 Hours
Material Polycarbonate
Product Type IsoPack Set
Color White
Holds 1.5 and 2 mL Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.