Learn More
Werfen Tenderfoot™ Incision Devices, White
Description
- No need for heel warmers, repeat sampling, and excessive squeezing of the heel
- Safe, easy to use, and virtually pain free with less bruising as compared with traditional lancet devices
- Blade permanently retracts back into the device, eliminating any chance of an accidental stick and creates a high-quality incision resulting in a sample free of tissue contamination
- Available in four different incision depths: micro-preemie, preemie, newborn, and toddler
Specifications
Specifications
| Product Type | Heel Incision Device |
| Length (English) | 0.068 in. |
| Length (Metric) | 1.75mm |
| Color | White |
| For Use With (Application) | Preemie: low birth weight |
| Depth (Metric) | 0.85mm |
| Quantity | 1000 Case |
| Depth (English) | 0.033 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.