Learn More
Description
- Adhesive mats and frames for cleanrooms and critical areas
- Polyethylene (mats) and polystyrene (frames) construction
- Grabs and retains particulates from foot and wheelborne contaminants
- Removable, adhesive-coated polyethylene sheet traps particles and prevents transfer
- Numbered tabs to simplify inventory and replacement
Specifications
Specifications
| For Use With (Application) | Contamination control |
| Dimensions (L x W) | 18 x 46 in. |
| Length (English) | 18 in. |
| Length (Metric) | 45.72 cm |
| Material | Polyethylene, Polystyrene |
| Color | White |
| Type | Cleanroom Mat |
| Width (English) | 46 in. |
| Width (Metric) | 1.17 m |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
