Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Texwipe™ Cleanroom Mats
SDP

Catalog No. 19166953 Shop All Texwipe Products
Change view
Click to view available options
Color:
Blue
White
Dimensions (L x W):
18 x 46 in.
24 x 36 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W)
19-166-953 Blue 24 x 36 in.
19-166-954 White 24 x 36 in.
19-166-950 Blue 18 x 46 in.
19-166-952 White 18 x 46 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-166-953 Supplier Texwipe™ Supplier No. AMA243681B
Add to Cart
Add to Cart

Features antimicrobial agent to prevent bacterial growth

  • Adhesive mats and frames for cleanrooms and critical areas
  • Polyethylene (mats) and polystyrene (frames) construction
  • Grabs and retains particulates from foot and wheelborne contaminants
  • Removable, adhesive-coated polyethylene sheet traps particles and prevents transfer
  • Numbered tabs to simplify inventory and replacement

Specifications

For Use With (Application) Contamination control
Width (Metric) 91.44 cm
Dimensions (L x W) 24 x 36 in.
Color Blue
Length (English) 24 in.
Length (Metric) 60.96 cm
Material Polyethylene, Polystyrene
Type Cleanroom Mat
Width (English) 36 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.