Learn More
Sol-Care™ IV Catheter with Protector
Description
- Passive safety mechanism for the prevention of needlestick injuries
- Needle bevel is designed for easy insertion that minimizes patient discomfort
- Catheter is made of polyurethane (PUR), allowing for a softer catheter insertion that improves patient comfort
- Variety of catheter gauges and lengths to accommodate for different clinical specialties, including Neonatology
Specifications
Specifications
| Material | Polyurethane |
| Needle Gauge | 18 G |
| Latex Free | Yes |
| Length (English) Needle | 1.26 in. |
| Disposable | Single-use |
| Length (Metric) Needle | 32 mm |
| Needle Point Style | Triple-bevel |
| For Use With (Equipment) | IV Pump |
| Connection Type | Luer Lock |
| Graduated | No |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.