Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ J2000 PermaShield™ Polyester Labels for BradyJet Printer

Catalog No. 17607651 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
1 x 2 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-607-651 1 x 2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-607-651 Supplier Brady™ Supplier No. J20PSL1372475
Add to Cart
Add to Cart

Upgrade the durability and longevity of your identification projects, even in the toughest environments, with PermaShield™ Polyester Labels designed for BradyJet Printers.

Upgrade the durability and longevity of your identification projects, even in the toughest environments, with PermaShield™ Polyester Labels designed for BradyJet Printers. PermaShield by Brady is a 2-in-1 package that includes a printable label plus matching clear polyester overlaminate.

  • Simply print label, adhere to surface and apply the matching overlaminate.
  • The durable polyester label material (B-2475) plus polyester overlaminate (B-996) protects against numerous harsh solvents and provides a more glossy appearance.
  • Commonly used to print product labeling, logos, Right to Know labels and barcode applications.
  • Works best on flat, smooth surfaces.
  • An ink cartridge is required to print this material, use part number J20-CMY.

Specifications

Autoclavable Not Autoclavable
Adhesive Type Permanent Acrylic
Coating None
Color White
Finish Matte
Format Die-cut
Material Polyester
Printable Sides Single-side Printable
Print Technology Ink Jet
Product Type Label
Sterility Non-sterile
Dimensions (L x W) 1 x 2 in.
Length (English) 1 in.
Width (English) 2 in.
Width (Metric) 50.80 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.