Learn More
Brady™ J50 Series Printer Ink Set - Black/Cyan/Magenta/Yellow, Set of 4 Colors
Shop All Brady Corporation ProductsDescription
- Combination of the four CMYK ink cartridges produces 16 million color possibilities
- Ink volume can allow for the printing of thousands of labels before the ink runs out depending on size and ink coverage of the label
- 4-pack includes one of each color
- Ink cartridge replacement is simple and efficient in less than 10 seconds
Specifications
Specifications
| Product Type | Printer Kit |
| Color | Black/Cyan/Magenta/Yellow |
| Display Type | None |
| For Use With (Equipment) | Brady Labels |
| Material | Plastic |
| Print Technology | Inkjet |
| Width (English) | 4 in. |
| Width (Metric) | 14048 mm |
| Height (English) | 2.25 in. |
| Depth (English) | 4.2 in. |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.