Learn More
Beckman Coulter Beckman Coulter JA-30.50 Ti Fixed-Angle Titanium Rotor - 8 x 50 mL, 30,000 rpm, Biosafety lid
Supplier: Beckman Coulter 363420
The Beckman Coulter JA-30.50 Ti fixed-angle titanium rotor is engineered for high-speed preparative centrifugation and offers an optional biosafety lid for contained operation. It accommodates eight 50 mL tubes and is suitable for harvesting bacteria, processing tissue homogenates, and pelleting subcellular particulates. Compatible with Avanti J Series (except J-E and J-HC) and J2 Series centrifuges; verify instrument compatibility before use.
- Holds eight 50 mL tubes (approximately 29 x 104 mm).
- Titanium construction for corrosion resistance and long service life.
- Rated to 30,000 rpm (108,860 x g) for high-speed applications.
- Biosafety lid option provides containment and locking for safer sample handling.
- Radii: rMAX 108 mm, rAV 74 mm, rMIN 40 mm.
Description
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.