Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ Jackson Dissecting Hook

Catalog No. 21124428 Shop All Surgical Design Products
Change view
Click to view available options
Length (English):
6.25 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
21-124-428 6.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-124-428 Supplier Surgical Design™ Supplier No. 2901
Add to Cart
Add to Cart

Jackson dissecting hook, 6.25 in., provides exceptional control for precise tissue separation and retraction, with a finely curved tip for delicate dissection.

  • Made from high-grade surgical stainless steel for precision, balance, and corrosion resistance
  • Finely curved hook tip designed for controlled dissection, lifting, and tissue separation
  • 6.25-in. overall length provides ideal reach and maneuverability in confined surgical fields
  • Ergonomically contoured handle ensures a secure grip and precise fingertip control
  • Smooth polished surface minimizes tissue trauma and allows for easy cleaning and sterilization
  • Lightweight and balanced construction enhances tactile sensitivity during microsurgical work
  • Autoclavable and reusable, ensuring long-term performance and reliability
  • Designed to meet professional surgical and anatomical dissection standards
  • Ideal for tissue retraction, nerve isolation, and fine dissection
  • Commonly used in ENT, plastic, general, and orthopedic surgery
  • Suitable for medical, anatomical, and laboratory applications

Specifications

Product Type Micro Hook
Autoclavable Autoclavable
Color Silver
Material Stainless Steel
Length (English) 6.25 in.
Length (Metric) 16 cm
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.