Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

KleenGuard™ G29 Chemical Gloves

Catalog No. 19167722 Shop All Ansell Products
Change view
Click to view available options
Size:
2X-Large, 11
Large, 9
Medium, 8
Small, 7
X-Large, 10
X-Small, 6
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-167-722 Medium, 8
19-167-720 X-Small, 6
19-167-721 Small, 7
19-167-723 Large, 9
19-167-724 X-Large, 10
19-167-725 2X-Large, 11
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-167-722 Supplier KleenGuard™ Supplier No. 49824
This item is not returnable. View return policy

KleenGuard™ G29 Neoprene Chemical Gloves with Dual-Dex™ Technology provide the dexterity and tactile sensitivity of thin mil gloves with greater durability and reduced exposure.

  • Neoprene blend construction designed for protection from solvents
  • Textured fingertips for wet or dry grip
  • Not made with natural rubber latex
  • Silicone-free
  • Powder free
  • Ambidextrous for greater efficiency
  • Highest level of dexterity per EN420:2003 standard
  • Available in sizes 6 (XS) - 11 (2XL)
Common Applications:
  • Handling hydraulic fluids
  • Working with solvents such as Frekote, IPA, and Varson
  • Wiping down parts and machinery with solvents
  • Janitorial cleaning
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 2
Certifications/Compliance (Europe) CE 0120
Color Blue
Hand Ambidextrous
Latex Free Yes
Material Neoprene Blend
Product Type Neoprene Gloves
Size Medium, 8
Thickness (English) 12 mil
Thickness (Metric) 0.30 mm
EN388 Standard EN 388:4101X
EN 421 No
EN ISO 374-1 Type B
EN ISO 374-1 CHEMICAL LETTER CODES KOP
EN ISO 374 - 5 Bacteria, Fungi WITH Virus Protection
For Use With (Application) Protection from solvents
Glove Cuff Style Beaded/Rolled
Grip Design Dual-Dex™ Technology
Lining Unlined
Model 49824
Series KleenGuard™ G29
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.