Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Javelin™ Direct-Connection Column Filters
GSA_VA

Catalog No. 88700
Change view
Click to view available options
Diameter (Metric) Outer:
2.1 mm
3 mm
4.6/4.0 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer
88700 3 mm
88400 4.6/4.0 mm
88200 2.1 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 88700 Supplier Thermo Scientific™ Supplier No. 88700
Add to Cart
Add to Cart

Protect HPLC systems with one-piece Thermo Scientific™ Javelin Direct-Connection Column Filters.

  • Direct-connection design for maximum efficiency
  • Replace entire disposable filter unit for easy changes
  • Recommended for use as dedicated filters for a column rather than the HPLC system
  • 0.0625in. CPI tip attaches directly to HPLC column inlet without tubing or wrenches
  • 0.5μm porosity

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) HPLC Systems
Diameter (Metric) Inner 3 mm
Diameter (Metric) Outer 3 mm
Type Javelin Column Filter

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.