Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kurin Jet (Blood Culture Collection Device)
SDP

Catalog No. 23232030
Change view
Click to view available options
Includes:
IV 6 in. Ext Set, BD BC Bottle
IV 6 in. Ext Set,BM BC Bottle
IV Connect, BD BC Bottle
Kurin Jet S-PIV4, 6 in. Ext
PB Needle 21G, BD BC Bottle
PB Needle 21G, BM BC Bottle
PB Needle 23G, BD BC Bottle
PB Needle 23G, BM BC Bottle
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
23-232-030 IV 6 in. Ext Set,BM BC Bottle
23-232-028 PB Needle 21G, BD BC Bottle
23-232-029 PB Needle 23G, BD BC Bottle
23-232-032 IV Connect, BD BC Bottle
23-232-033 IV 6 in. Ext Set, BD BC Bottle
23-232-031 PB Needle 21G, BM BC Bottle
23-232-025 PB Needle 23G, BM BC Bottle
23-232-024 Kurin Jet S-PIV4, 6 in. Ext
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. 23-232-030 Supplier Kurin Supplier No. MJPIV18
Add to Cart
Add to Cart
This item is not returnable. View return policy

Jet is a blood culture (BC) collection device which significantly lowers BC contamination rates. Jet automatically sidelines the initial 0.15 mL of blood, which may contain contaminants from the patient’s own skin, ensuring that the best possible blood specimen reaches the collection bottles.

  • Lowers blood culture contamination rate
  • Helps achieve <1% contamination rate
  • Minimal blood volume waste
  • Closed System - All-In-One Device
  • Fits BD, bioMerieux & ThermoFisher Blood Culture Bottles

Specifications

Type Blood Culture Collection
Quantity 200 per Cs.
Includes IV 6 in. Ext Set,BM BC Bottle
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.