Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ Joseph Dissecting Hook

Catalog No. 21124586 Shop All Surgical Design Products
Change view
Click to view available options
Length (English):
6 in.
10 in.
Style:
1-Prong
2-Prong
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Style
21-124-586 6 in. 1-Prong
21-124-587 6 in. 2-Prong
21-124-588 10 in. 1-Prong
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 21-124-586 Supplier Surgical Design™ Supplier No. 290701
Add to Cart
Add to Cart

Joseph dissecting hook delivers precise control for tissue elevation and retraction for delicate dissection.

  • Manufactured from high-quality surgical-grade stainless steel for durability, strength, and corrosion resistance
  • Available configurations:6 in. 1-Prong for fine, controlled dissection
  • 6 in. 2-Prong for broader retraction and tissue handling
  • 10 in. 1-Prong for deep access and extended reach
  • Precision-formed prongs provide secure, atraumatic tissue elevation
  • Ergonomic handle design offers excellent grip and tactile control during detailed procedures
  • Smooth satin finish minimizes glare under operating lights
  • Balanced, lightweight construction reduces hand fatigue while maintaining stability
  • Autoclavable and reusable, ensuring consistent performance and longevity
  • Designed for precision, safety, and comfort in delicate surgical environments
  • Commonly used for lifting, separating, and retracting soft tissue
  • Suitable for anatomical, surgical, and laboratory applications

Specifications

Product Type Dissecting Hook
Color Silver
Material Stainless Steel
Style 1-Prong
Length (English) 6 in.
Length (Metric) 15.25 cm
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.