Learn More
Justrite™ Sure-Grip™ EX Corrosives/Acid Steel Safety Cabinet

Justrite Sure-Grip™ EX Corrosives/Acid Steel Safety Cabinet offers safe and compliant storage options for corrosives.
$2950.00 - $3380.00
Specifications
Certifications/Compliance | FM, NFPA, OSHA |
---|---|
Description | Liner: Polyethylene |
Color | Blue |
Height (English) Exterior | 65 in. |
Material | Steel (CR) |
Catalog Number | Mfr. No. | Dimensions (D x W x H) Interior | Load Bearing Capacity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (D x W x H) Interior | Load Bearing Capacity | Price | Quantity & Availability | ||||
19-413-823
![]() |
Justrite™
894502 |
14.56 x 39.5 x 60.5 in. | 45 gal. (170 L) |
Each for $2,950.00
|
|
||||
19-159-883
![]() |
Justrite™
896002 |
30.34 x 30.75 x 60.5 in. | 60 gal. (227 L) |
Each for $3,380.00
|
|
||||
Description
- Features double-wall construction, dual vents, grounding wire connections
- Adjustable shelves, leakproof sills, three point self-latching doors and leveling feet
- Acid cabinets contains polyethylene trays attached to galvanized steel shelves to resist aggressive chemicals
- Polyethylene liner at bottom sump
- Epoxy baked-on powder coat finish
- Paint resists acids, bases and solvents
Certifications
FM Global tested and approved. Designed in accordance with National Fire Protection Association (NFPA) code 30 regulation
Compliance
FM Approved and complies with OSHA regulations and the International Fire Code of NFPA 1 Uniform Fire Code
Specifications
FM, NFPA, OSHA | |
Blue | |
Steel (CR) | |
Manual-close | |
60.5 in. | |
153.7 cm | |
2 | |
Epoxy |
Liner: Polyethylene | |
65 in. | |
Corrosives and Acids Safety Cabinet | |
Corrosives | |
165.1 cm | |
Double wall, dual vents, grounding wire connections, adjustable shelves, leakproof sills, three-point self latching doors and leveling feet, Polyethylene trays, separate Polyethylene liner | |
2 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.