Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Cease-Fire™ Waste Receptacles

Catalog No. 19822304 Shop All Justrite Safety Group Products
Change view
Click to view available options
Capacity (English):
6 gal.
55 gal.
Diameter (English) Outer:
12.12 in.
24 in.
Height (English):
17.75 in.
35.5 in.
Weight (English):
3 lb.
39 lb.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Diameter (English) Outer Height (English) Weight (English)
19-822-304 55 gal. 24 in. 35.5 in. 39 lb.
19-088215 6 gal. 12.12 in. 17.75 in. 3 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-822-304 Supplier Justrite™ Supplier No. 26655G
  • $703.50
    $477.65 / Each of 1

    Save $225.85

    32% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The safe answer to waste paper, cigarette ash and butts, and other solvent-free combustibles accumulation

  • Specially contoured to direct smoke and gas from any fire inside the container, back into the combustion area
  • Cut off the air supply and extinguishing flames in seconds
  • Provide around-the-clock protection against trash fires
  • Should be filled three-fourth full only
  • Steel body with aluminum head
  • Black in color

Cigarette Ash and Butt Receptacle

  • Grill guard keeps out other kinds of trash for safe containment and extinguishing of lit cigarettes

Suitable for use in plants, hospitals, schools, offices and stores

Certifications

FM; UL for cigarette receptacle

Specifications

Capacity (Metric) 208 L
Certifications/Compliance FM, UL
Diameter (Metric) Outer 61 cm
Diameter (English) Outer 24 in.
Capacity (English) 55 gal.
Color Gray
Height (Metric) 90.2 cm
Quantity 1 Ea.
Weight (English) 39 lb.
Weight (Metric) 17.6 kg
For Use With (Application) For use in plants, hospitals, schools, offices and stores
Height (English) 35.5 in.
Material Steel, Aluminum
Product Type Waste Receptacle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.