Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Ceiling Leak Diverters
GSA_VA

Catalog No. 19111004 Shop All Justrite Safety Group Products
Change view
Click to view available options
Dimensions (L x W):
5 x 5 in.
7 x 7 in.
10 x 10 in.
12 x 12 in.
15 x 15 in.
20 x 20 in.
Type:
Clinched-corner Diverter with Grommets
Clinched-corner Diverter with Magnets
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Type
19-111-004 10 x 10 in. Clinched-corner Diverter with Grommets
19-111-000 5 x 5 in. Clinched-corner Diverter with Grommets
19-111-001 5 x 5 in. Clinched-corner Diverter with Magnets
19-111-002 7 x 7 in. Clinched-corner Diverter with Grommets
19-111-003 7 x 7 in. Clinched-corner Diverter with Magnets
19-111-005 10 x 10 in. Clinched-corner Diverter with Magnets
19-111-006 12 x 12 in. Clinched-corner Diverter with Grommets
19-111-009 20 x 20 in. Clinched-corner Diverter with Grommets
19-111-008 15 x 15 in. Clinched-corner Diverter with Grommets
19-111-007 12 x 12 in. Clinched-corner Diverter with Magnets
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 19-111-004 Supplier Justrite™ Supplier No. 28308
Add to Cart
Add to Cart

Redirect roof or pipe leaks to prevent water damage

  • Designed to channel overhead pipe and ceiling leaks to containers or floor drains
  • Made of puncture resistant and watertight PVC-coated yellow fabric
  • Corners available with grommets and magnets
  • Cinched corners for quick and easy installation

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Color Yellow
Material PVC-coated Fabric
Type Clinched-corner Diverter with Grommets
Flow Rate 12.5 L/min.
For Use With (Application) Channel overhead pipe/ceiling leaks to containers/floor drains
Dimensions (L x W) 10 x 10 in.
Length (English) 10 ft.
Length (Metric) 3.04 m
Width (English) 10 ft.
Width (Metric) 3.04 m
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.