Learn More
Description
- Designed to channel overhead pipe and ceiling leaks to containers or floor drains
- Made of puncture resistant and watertight PVC-coated yellow fabric
- Corners available with grommets and magnets
- Cinched corners for quick and easy installation
Specifications
Specifications
| Color | Yellow |
| Material | PVC-coated Fabric |
| Type | Clinched-corner Diverter with Grommets |
| Flow Rate | 12.5 L/min. |
| For Use With (Application) | Channel overhead pipe/ceiling leaks to containers/floor drains |
| Dimensions (L x W) | 12 x 12 in. |
| Length (English) | 12 ft. |
| Length (Metric) | 3.6 m |
| Width (English) | 12 ft. |
| Width (Metric) | 3.6 m |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.