Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

New Pig™ Justrite™ Countertop Polyethylene Corrosives Cabinet
SDP

Catalog No. 18389101 Shop All New Pig Corporation Products
Change view
Click to view available options
Dimensions (D x W x H):
14.25 x 16.25 x 19.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (D x W x H)
18-389-101 14.25 x 16.25 x 19.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 18-389-101 Supplier New Pig™ Supplier No. CAB411
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

This corrosive storage cabinet fits perfectly on countertops or workbenches to keep chemicals within easy reach.

  • Countertop cabinet is made of one piece of molded polyethylene so it won't leak or burst
  • Provides exceptional chemical resistance to harsh acids and corrosives
  • Interior polyethylene tray catches leaks and drips; one extra tray is included
  • Door can be hinged from either side and can accept a padlock (not included
  • Comes with three labels: acid, base, corrosive to help you safely store, identify and segregate chemicals
  • Leveling feet provide stability

Specifications

Height (English) Interior 14.5 in.
No. of Doors 1
Width (English) Interior 11 in.
Weight (Metric) 8.8 kg
No. of Shelves 0
Weight (English) 19.5 lb.
Color Blue
Dimensions (D x W x H) Interior 11 x 13 x 14.5 in.
Dimensions (D x W x H) 14.25 x 16.25 x 19.5 in.
Height (Metric) Exterior 49.53 cm
Height (English) Exterior 19.5 in.
Material Polyethylene
Width (English) Exterior 14.25 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.