Learn More
Description
- Made from UV- and chemical-resistant modified PVC
- Features replaceable, oil-only sorbent within a welded leakproof barrier
- Coated mesh outer layer to trap coarse debris
- Include brass grommets in opposing corners for anchoring
- Reusable outer shell with optional refill sorbent packs
- Anchoring stakes not included
Specifications
Specifications
| Capacity (English) | 1.25 gal. |
| Capacity (Metric) | 5 L |
| Type | Drip Pad |
| For Use With (Application) | Spill control |
| Dimensions (L x W) | 23 x 21 in. |
| Length (English) | 23 in. |
| Length (Metric) | 58.4 cm |
| Width (English) | 21 ft. |
| Width (Metric) | 53.3 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.