Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Elite Smokers Cease-Fire Cigarette Butt Receptacles Accessories

Catalog No. 19413831 Shop All Justrite Safety Group Products
Change view
Click to view available options
Product Type:
Anchoring Cable Kit
Disposal Bucket Liner
Padlock
Quantity:
1 Ea.
10 Pk.
250/Cs.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Quantity
19-413-831 Anchoring Cable Kit 1 Ea.
19-413-832 Padlock 1 Ea.
19-413-833 Disposal Bucket Liner 10 Pk.
19-413-834 Disposal Bucket Liner 250/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-413-831 Supplier Justrite™ Supplier No. 268505
  • $133.00
    $86.65 / Each of 1

    Save $46.35

    35% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For safe containment and disposal of cigarette butts

  • Anchoring Cable: 91.4cm (36 in.) wire rope cable provides added security or greater stability in severe weather
  • Brass Padlock: 3/16 in. dia. shackle
  • Bucket Liners: special, burn-resistant laminated aluminum/poly construction; include twist-ties; fit any bucket 29.8cm (11.75 in.) wide x 25.4cm (10 in.) high maximum size
See Also:  Justrite™ Elite™ Smokers Cease-Fire™ Cigarette Butt Receptacles (268503).

Specifications

Color Silver
Length (Metric) 91.44 cm
Quantity 1 Ea.
Includes Padlock
For Use With (Equipment) Justrite™ Elite Smokers Cease-Fire Cigarette Butt Receptacles (268503)
Length (English) 36 in.
Material Galvanized Steel
Product Type Anchoring Cable Kit
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.