Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ GuardMaster™ Cabinet Shelf

Catalog No. 19042082 Shop All Justrite Safety Group Products
Change view
Click to view available options
Shelf
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-042-082 Shelf
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-042-082 Supplier Justrite™ Supplier No. 25945

For use with the GuardMaster security cabinet

  • Steel shelves hold 350 lb. each and adjust on 2.25 in. centers
  • Shelf size: 13L x 38-3/8W x 1 in.H (33 x 97.5 x 2.5cm)

Order Info

Cabinet measures 65H x 43W x 18 in. D. Cabinet housing is shipped fully assembled; simply insert included four shelves. Extra 1H x 38.375W x 13 in. D shelf is available separately. An optional roll of anti-skid, anti-static shelf liner available for storage of electronic equipment or sensitive, fragile materials. The waffle-weave rubberized liner can be cut to size.

Specifications

Load Bearing Capacity 350 lb.
Product Type Cabinet Shelf
Depth (Metric) Exterior 33.02 cm
Width (Metric) Exterior 97.5 cm
Height (Metric) Exterior 2.5 cm
Dimensions (D x W x H) 13 x 38.3 x 1 in. (33 x 97.5 x 2.5 cm)
Height (English) Exterior 1 in.
Depth (English) Exterior 13 in.
For Use With (Equipment) Justrite™ GuardMaster™ security cabinet
Width (English) Exterior 38.3 in.
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.