Learn More
Description
- Made of broad UV and chemical resistant PVC coated fabric
- No assembly required
- Berm anchored in place using brass grommets in each corner
- Encased urethane foam sidewalls for easy roll-through access without need for ramp
- Walls spring back into place without memory loss
- Anchor stakes not included
- Optional grates to keep products and machinery above fluid can be ordered separately
Specifications
Specifications
| Capacity (English) | 40 gal. |
| Capacity (Metric) | 151.4 L |
| Material | PVC-coated Fabric |
| Type | Maintenance Spill Berm |
| Dimensions (L x W x H) | 2.4 x 0.6 x 0.1 m |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.