Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Maintenance Spill Berms

Catalog No. 19111021 Shop All Justrite Safety Group Products
Change view
Click to view available options
Capacity (English):
5 gal.
10 gal.
20 gal.
40 gal.
44 gal.
60 gal.
80 gal.
90 gal.
135 gal.
220 gal.
Dimensions (L x W x H):
0.6 x 0.6 x 0.05 m
0.6 x 0.6 x 0.1 m
1.2 x 0.6 x 0.05 m
1.2 x 0.6 x 0.1 m
1.2 x 1.2 x 0.05 m
1.2 x 1.2 x 0.1 m
1.8 x 1.2 x 0.1 m
1.8 x 1.8 x 0.05 m
1.8 x 1.8 x 0.1 m
2.4 x 0.6 x 0.1 m
2.4 x 1.2 x 0.05 m
2.4 x 1.2 x 0.1 m
3.3 x 3.04 x 0.05 m
5.4 x 3 x 0.05 m
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Dimensions (L x W x H)
19-111-021 5 gal. 0.6 x 0.6 x 0.05 m
19-111-014 10 gal. 0.6 x 0.6 x 0.1 m
19-111-015 20 gal. 1.2 x 0.6 x 0.1 m
19-111-016 40 gal. 2.4 x 0.6 x 0.1 m
19-111-017 40 gal. 1.2 x 1.2 x 0.1 m
19-111-018 60 gal. 1.8 x 1.2 x 0.1 m
19-111-019 80 gal. 2.4 x 1.2 x 0.1 m
19-111-020 90 gal. 1.8 x 1.8 x 0.1 m
19-111-022 10 gal. 1.2 x 0.6 x 0.05 m
19-111-024 40 gal. 2.4 x 1.2 x 0.05 m
19-111-023 20 gal. 1.2 x 1.2 x 0.05 m
19-111-025 44 gal. 1.8 x 1.8 x 0.05 m
19-111-027 220 gal. 5.4 x 3 x 0.05 m
19-111-026 135 gal. 3.3 x 3.04 x 0.05 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. 19-111-021 Supplier Justrite™ Supplier No. 28414
Add to Cart
Add to Cart

To contain minor spills and leaks during temporary storage of drums, machine parts, batteries and equipment

  • Made of broad UV and chemical resistant PVC coated fabric
  • No assembly required
  • Berm anchored in place using brass grommets in each corner
  • Encased urethane foam sidewalls for easy roll-through access without need for ramp
  • Walls spring back into place without memory loss
  • Anchor stakes not included
  • Optional grates to keep products and machinery above fluid can be ordered separately

Specifications

Capacity (English) 5 gal.
Capacity (Metric) 18.9 L
Material PVC-coated Fabric
Type Maintenance Spill Berm
Dimensions (L x W x H) 0.6 x 0.6 x 0.05 m
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.