Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Nonmetallic Oval Type I Safety Cans

Catalog No. 17177B Shop All Justrite Safety Group Products
Change view
Click to view available options
Capacity (English):
0.5 gal.
1 gal.
Color:
Red
White
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Color
17-177B 1 gal. Red
17-177A 0.5 gal. Red
19-413-825 1 gal. White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 17-177B Supplier Justrite™ Supplier No. 14160
Add to Cart
Add to Cart
This item is not returnable. View return policy

Constructed of high-density polyethylene for resistance against denting, puncturing, and chipping. The nonmetallic oval Type I safety can stores liquids that may corrode stainless-steel cans.

Constructed of high-density polyethylene for resistance against denting, puncturing, and chipping.

  • Use with tough acids and corrosives, including liquids that corrode stainless-steel or steel-coated safety cans
  • Pressure-relief mechanism prevents buildup of vapors
  • Self-closing cap and flame arrester work together to prevent ignition sources from entering, without restricting liquid flow in or out of the can
  • Stainless-steel hardware for superior chemical resistance
  • Convenient trigger-spout mechanism and built-in handle for ease in dispensing and carrying

Certifications

FM approved.

Specifications

Certifications/Compliance FM, NFPA, OSHA
Product Type Safety Can
Description Dent, Puncture, Chip Resistant
Capacity (English) 1 gal.
Capacity (Metric) 4 L
Color Red
Material Polyethylene
Includes Flame arrester and Stainless Steel hardware, trigger spout
Shape Oval
Length (English) 7.6 in.
Length (Metric) 19.3 cm
Width (English) 4.6 in.
Width (Metric) 11.6 cm
Height (English) 12.75 in.
Height (Metric) 32.3 cm
Diameter (English) Opening 1.45 in.
Diameter (Metric) Opening 3.6 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.