Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Polyethylene Red Liquid Disposal Cans
SCI_ED

Catalog No. S04778MF Shop All Justrite Safety Group Products
Change view
Click to view available options
Capacity (English):
2 gal.
5 gal.
Height (English):
14.75 in.
20 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Height (English)
S04778MF 5 gal. 20 in.
S04779MF 2 gal. 14.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. S04778MF Supplier Justrite™ Supplier No. 14765/EMD
This item is not returnable. View return policy

High-density polyethylene offers superior chemical resistance and leak protection.

  • For containment of flammable wastes and flammable corrosives
  • Large and strategically placed opening offers controlled filling and pouring during disposal
  • Fixed position on handle allows lid to stay open for easy pouring
  • When closed, cap automatically vents at between 3 and 5psig
  • Stainless-steel flame arrester guards against outside ignition

Specifications

Certifications/Compliance FM
Diameter (Metric) Outer 30.5 cm
Diameter (English) Outer 12 in.
Capacity (English) 5 gal.
Color Red
Height (Metric) 50.8 cm
Diameter (English) Opening 3.65 in.
Diameter (Metric) Opening 9.3 cm
Includes Stainless steel hardware
For Use With (Application) For containment of fla mmable wastes and fla mmable corrosives
Height (English) 20 in.
Material HDPE
Product Type Liquid Disposal Can
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.