Learn More
Description
- Vinyl coated material reinforced with radio frequency-welded, high visibility yellow runway strips that withstand drive-thru traffic, including backhoes and skid steers
- Removable foam inserts of 102mm (4 in.) diameter, supports sidewalls and planks (203W x 51mm H) slide into pockets to keep end walls elevated to prevent wastewater from escaping during drive-over
- Foldable to compact size after removing foam inserts
- Two 1 in. NPT fittings on each side of berm for drainage
- Brass grommets around perimeter enables securely anchor berm during use
Compliance
Comply with EPA for stormwater regulations.
Specifications
Specifications
| Product Type | Washdown Station |
| Capacity (English) | 250 gal. |
| Capacity (Metric) | 947 L |
| Dimensions (L x W x H) | 3.4 x 3 x 0.1 m |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.