Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ QuickBerm™ Plus Rigid-Lock Spill Containment System

Catalog No. 19111044 Shop All Justrite Safety Group Products
Change view
Click to view available options
Capacity (English):
595 gal.
1120 gal.
2510 gal.
4485 gal.
4840 gal.
5860 gal.
Dimensions (L x W x H):
15.2 x 3.65 x 0.3 m
16.45 x 3.6 x 0.3 m
17 x 4.2 x 0.3 m
3 x 2.4 x 0.3 m
4.5 x 3.04 x 0.3 m
8.5 x 3.6 x 0.3 m
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Dimensions (L x W x H)
19-111-044 2510 gal. 8.5 x 3.6 x 0.3 m
19-111-042 595 gal. 3 x 2.4 x 0.3 m
19-111-046 4840 gal. 16.45 x 3.6 x 0.3 m
19-111-045 4485 gal. 15.2 x 3.65 x 0.3 m
19-111-043 1120 gal. 4.5 x 3.04 x 0.3 m
19-111-047 5860 gal. 17 x 4.2 x 0.3 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-111-044 Supplier Justrite™ Supplier No. 28504

Heavy-duty construction for long-term spill containment for vehicles, heavy equipment and tankers

  • Made of modified PVC coated fabric
  • Single-piece construction folds down flat and remains integral to sidewall
  • Easy set-up with no assemblies required
  • Puncture and abrasion resistant
  • Brace supports walls at full 90° locked position for secure, leakproof containment
  • Resist extreme temperatures upto -50°F to +160°F
  • Includes a reinforced CriticalCorner™ design featuring wraparound diagonal radio frequency welds to prevent billowing
  • Walls include 1 in. (25mm) fray-resistant finished hem along the top rim for added wall strength and integrity
  • Support with brass grommet for anchoring

  • In down position, they can withstand vehicle weights in excess of 11,000 lb. (5,000kg) at each tire
  • In up position, the supports will hold up to wind loads of 40 miles per hour
  • Performs at full rim containment height–meaning the berm is entirely full–without bend or buckles
  • Replaceable stainless steel support rods

Specifications

Capacity (English) 2510 gal.
Capacity (Metric) 9503 L
Type Spill Containment System
Dimensions (L x W x H) 8.5 x 3.6 x 0.3 m
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.