Learn More
Description
- Premium-coated-steel construction
- Easy to use: simply place work on spring-loaded, perforated dasher plate; press down and agitate; then release to return dasher to drain position
- Plated steel dasher is an effective flame arrester
- Hinged cover minimizes evaporation losses, and protected rim minimizes the possibility of hand injury
Certifications
FM approved.
Specifications
Specifications
| Certifications/Compliance | FM, TUV |
| Product Type | Bench Can |
| Capacity (English) | 0.5 gal. |
| Capacity (Metric) | 1.9 L |
| Color | Red |
| For Use With (Application) | For Cleaning of Small Parts in Solvents |
| Material | Steel |
| Finish | Powder Paint |
| Height (English) | 3.25 in. |
| Height (Metric) | 8.3 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.