Learn More
Justrite™ Sure-Grip™ EX™ Blue Steel Safety Cabinets for Corrosives
Shop All Justrite Safety Group Products

Description
- Double-wall construction and dual vents
- Grounding wire connections and leakproof sills
- Three-point self-latching doors and leveling feet
- Available in different capacities and varying numbers of adjustable shelves
- Polyethylene trays attached to galvanized steel shelves and separate polyethylene liner for bottom sump
- Extra polyethylene top work tray in 30 gal. (15L) two-door cabinet
Specifications
Specifications
| Dimensions (D x W x H) Interior | 14.56 x 39.5 x 60.5 in. |
| Product Type | Corrosives Cabinet |
| No. of Shelves | 2 |
| Width (Metric) Exterior | 109 cm |
| No. of Doors | 2 |
| Width (Metric) Interior | 100.3 cm |
| Weight (Metric) | 143.3 kg |
| Height (Metric) Interior | 153.7 cm |
| Depth (Metric) Interior | 37 cm |
| Height (Metric) Exterior | 165.1 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.