Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Sure-Grip EX Countertop Safety Cabinets For Flammables
SCI_ED

Catalog No. S04772MF Shop All Justrite Safety Group Products
Change view
Click to view available options
Certifications/Compliance:
FM, NFPA, OSHA, U (NFPA)
NFPA, OSHA
Weight (English):
62 lb.
64 lb.
Weight (Metric):
28.12 kg
29 kg
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Certifications/Compliance Weight (English) Weight (Metric)
S04772MF NFPA, OSHA 62 lb. 28.12 kg
S04773MF FM, NFPA, OSHA, U (NFPA) 64 lb. 29 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. S04772MF Supplier Justrite™ Supplier No. 890400/EMD

Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area.

This item is not returnable. View return policy

Includes

Optional wall hanger assembly for wall mounting

For storing small quantities of flammable liquids at work station or adding to existing storage capacities.

  • Countertop style cabinet
  • Supplied with one adjustable shelf
  • Allows increased access to often used liquids, without compromising safety
  • Portable size keeps work areas flexible
  • Color: Yellow

Specifications

Dimensions (D x W x H) Interior 13.75 x 13.75 x 18.5 in.
Depth (Metric) Exterior 43.2 cm
Weight (Metric) 28.12 kg
Height (Metric) Exterior 55.9 cm
Depth (Metric) Interior 34.9 cm
Height (Metric) Interior 47 cm
Width (Metric) Exterior 43.2 cm
Width (Metric) Interior 34.9 cm
Product Type Countertop Safety Cabinet
Load Bearing Capacity 4 gal.
Depth (English) Interior 13.75 in.
Depth (English) Exterior 17 in.
For Use With (Application) Flammables
Height (English) Interior 18.5 in.
No. of Shelves 1
Height (English) Exterior 22 in.
Weight (English) 62 lb.
Color Yellow
Width (English) Interior 13.75 in.
Door Style Manual-close
Includes One adjustable shelf, U-Loc™ handle with a cylinder lock and key set or an optional padlock, Haz-Alert™ reflective trilingual warning labels, leakproof 2 in. bottom sump, dual vents with flame arresters, four adjustabl
Material Steel (CR)
No. of Doors 1
Width (English) Exterior 17 in.
Certifications/Compliance NFPA, OSHA
Surface Coating Epoxy, Polyester
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.