Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Sure-Grip™ EX Flammable Safety Cabinet
SCI_ED

Catalog No. S15224MF Shop All Justrite Safety Group Products
Change view
Click to view available options
Door Style:
Manual-close
Self-close
Certifications/Compliance:
FM, NFPA, OSHA
FM, NFPA, OSHA, U (NFPA)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Door Style Certifications/Compliance
S15224MF Self-close FM, NFPA, OSHA, U (NFPA)
S15223MF Manual-close FM, NFPA, OSHA
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S15224MF Supplier Justrite™ Supplier No. 896020/EMD

Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area.

View Alternate Product

missing translation for 'validMainframeMsg'

Reduces fire risks, improve productivity by storing flammable fuels and chemicals in code-compliant safety cabinets

  • Self-latch engages critical three-point latching system for protection under fire conditions
  • Double-wall 18 ga welded steel construction provides 1.5 in. (3.8cm) of insulating air space for fire resistance
  • Manual-close door opens to full 180 degrees and self-latches when pushed closed
  • Self-close door shuts and latches automatically when fusible link melts at 165°F (74°C) under fire conditions
  • Unique, concealed self-closing mechanism offers obstruction-free access to contents
  • Durable lead-free epoxy/polyester powder-coat finish provides chemical resistance
  • Features dual vents with flame arresters, four adjustable self-leveling feet, grounding connector, and trilingual warning label
  • For added security, U-Loc™ handle comes with cylinder lock and key set or accepts optional padlock
  • Haz-Alert™ reflective warning labels are highly visible under fire conditions or during power outages when illuminated with flashlight
  • SpillSlope™ safety shelves direct incidental spills to back and bottom of leakproof sump

Certifications

FM approved

Compliance

Meets OSHA and NFPA 30 regulations; self-close door styles also meet NFPA 1 and International Fire Code.

Warranty and Services

10 years

Specifications

Dimensions (D x W x H) Interior 30.3 x 30.7 x 60.5 in.
Product Type Flammables Storage Cabinet
Load Bearing Capacity 227 L
Door Style Self-close
No. of Doors 2
Height (Metric) Interior 153.7 cm
Width (Metric) Exterior 86.1 cm
No. of Shelves 2
Depth (Metric) Exterior 86 cm
Width (Metric) Interior 78.1 cm
Depth (Metric) Interior 77 cm
Height (Metric) Exterior 165.1 cm
Material Steel
Certifications/Compliance FM, NFPA, OSHA, U (NFPA)
For Use With (Application) Flammable liquid storage and protection
Depth (English) Interior 30.34 in.
Height (English) Interior 60.5 in.
Width (English) Exterior 34 in.
Width (English) Interior 30.75 in.
Height (English) Exterior 65 in.
Color Yellow
Depth (English) Exterior 34 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.