Learn More
Description
Premium steel construction with double seams to protect against leaks. Leak-tight, self-closing spout with built-in positive pressure relief mechanism automatically vents between 3 and 5psig.
- Double lock seams protect against leaks
- Corrosion resistant stainless steel arresters protect contents from ignition while allowing liquids to flow rapidly
- Ribbed bottom provides extra strength and is raised to prevent accidental punctures
- Durable high gloss powder paint finish resists chemicals and stands up to abuse
- Warning label includes an extra large ID zone for user labeling of contents
- 1 pt. (0.5L) and 1 qt. (1L) sizes have convenient one-hand trigger handle mechanism for easy pouring
- Larger sizes have ergonomically designed swing handles that are not part of dispensing
- Ample mechanism for greater balance, easy carrying, and headspace to accommodate oil additives
Order Info
Available in red for storage of flammables, yellow for diesel fuel, and blue for kerosene. Select sizes of red cans available with polypropylene funnel that attaches to can and aids in pouring into smaller openings.
Certifications
UL and ULC listed. FM approved. TÜV certified.
Compliance
Meet OSHA and NFPA requirements and is CARB compliant.
Warranty and Services
Ten years.
Specifications
Specifications
| Certifications/Compliance | FM, TUV, UL, ULC, CARB, NFPA, OSHA |
| Product Type | Type I Safety Can |
| Closure Type | Self Closing Cap |
| Description | Double Lock Seam |
| Capacity (English) | 2.5 gal. |
| Capacity (Metric) | 9.5 L |
| Color | Red |
| For Use With (Application) | For Filling and Pouring Flammables |
| Material | Steel |
| Finish | Powder Paint |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.