Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Type I Steel Safety Cans
GREENER_CHOICE

Catalog No. 19123395 Shop All Justrite Safety Group Products
Change view
Click to view available options
Capacity (English):
0.13 gal.
0.25 gal.
1 gal.
2 gal.
2.5 gal.
5 gal.
Color:
Red
Yellow
Includes:
Flame Arresters, Ribbed Bottom
Funnel, Swinging Round Handle
Polypropylene Funnel
Swinging Round Handle
Trigger Release Handle
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Color Includes
19-123-395 2 gal. Red Flame Arresters, Ribbed Bottom
19-121-129 2.5 gal. Yellow Polypropylene Funnel
19-121-130 5 gal. Yellow Polypropylene Funnel
17-986-52 0.13 gal. Red Trigger Release Handle
17-987-11B 0.25 gal. Red Trigger Release Handle
17-175 1 gal. Red Swinging Round Handle
19-812-454 2 gal. Red Funnel, Swinging Round Handle
19-123-383 2.5 gal. Red Funnel, Swinging Round Handle
17-176C 5 gal. Red Swinging Round Handle
19-123-385 5 gal. Red Funnel, Swinging Round Handle
19-812-455 5 gal. Yellow Swinging Round Handle
19-018382 2.5 gal. Red Swinging Round Handle
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 19-123-395 Supplier Justrite™ Supplier No. 7120100
Add to Cart
Add to Cart

Heavy-duty 24-gauge premium coated steel cans with double seal seams

Premium steel construction with double seams to protect against leaks. Leak-tight, self-closing spout with built-in positive pressure relief mechanism automatically vents between 3 and 5psig.

  • Double lock seams protect against leaks
  • Corrosion resistant stainless steel arresters protect contents from ignition while allowing liquids to flow rapidly
  • Ribbed bottom provides extra strength and is raised to prevent accidental punctures
  • Durable high gloss powder paint finish resists chemicals and stands up to abuse
  • Warning label includes an extra large ID zone for user labeling of contents
  • 1 pt. (0.5L) and 1 qt. (1L) sizes have convenient one-hand trigger handle mechanism for easy pouring
  • Larger sizes have ergonomically designed swing handles that are not part of dispensing
  • Ample mechanism for greater balance, easy carrying, and headspace to accommodate oil additives

Order Info

Available in red for storage of flammables, yellow for diesel fuel, and blue for kerosene. Select sizes of red cans available with polypropylene funnel that attaches to can and aids in pouring into smaller openings.

Certifications

UL and ULC listed. FM approved. TÜV certified.

Compliance

Meet OSHA and NFPA requirements and is CARB compliant.

Warranty and Services

Ten years.

Specifications

Certifications/Compliance FM, TUV, UL, ULC, CARB, NFPA, OSHA
Product Type Type I Safety Can
Closure Type Self Closing Cap
Description Double Lock Seam
Capacity (English) 2 gal.
Capacity (Metric) 9.47 L
Color Red
For Use With (Application) For Filling and Pouring Flammables
Material Steel
Finish Powder Paint
Includes Flame Arresters, Ribbed Bottom
Warranty 10 Years
Height (English) 13.75 in.
Diameter (English) Inner 11.75 in.
Diameter (English) Opening 1.58 in.
Diameter (Metric) Inner 298 mm
Diameter (Metric) Opening 4 cm
Weight (English) 5 lb.
Weight (Metric) 2.2 Kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.