Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Water Filled Boom Diverter

Catalog No. 19111033 Shop All Justrite Safety Group Products
Change view
Click to view available options
Length (Metric):
1.5 m
3.4 m
7.6 m
15.2 m
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
19-111-033 3.4 m
19-111-032 1.5 m
19-111-034 7.6 m
19-111-035 15.2 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-111-033 Supplier Justrite™ Supplier No. 28452
Add to Cart
Add to Cart

Temporarily divert and control fluid for easy cleanup or recovery

  • For storm water management, portable washdown/ pressure washing diversion, spill diversion, and equipment and personnel decontamination
  • Made of flexible PVC film construction
  • Conforms to uneven surfaces such as asphalt or concrete to form diversionary barrier away from storm drains or as holding area for wet vacuum operation
  • Features easy-open push plug for filling with standard water hose

Specifications

Type Water Filled Boom Diverter
Dimensions (L x W) 10 x 9 ft. (3.4 x 20 m)
Length (English) 10 ft.
Length (Metric) 3.4 m
Width (English) 9 ft.
Width (Metric) 0.2 m
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.