Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Water-Filled Drain Covers

Catalog No. 19111039 Shop All Justrite Safety Group Products
Change view
Click to view available options
Dimensions (L x W):
30 x 30 in.
42 x 42 in.
42 x 66 in.
58 x 58 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-111-039 42 x 42 in.
19-111-038 30 x 30 in.
19-111-041 58 x 58 in.
19-111-040 42 x 66 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-111-039 Supplier Justrite™ Supplier No. 28470
Add to Cart
Add to Cart

To prevent run-off pollutants from entering stormwater drains

  • To seal drains before washdowns, maintenance, or other cleanup tasks
  • Made of UV resistant modified vinyl
  • Features easy-open push plug for filling with standard water hose
  • Do not fill over 5-in (127-mm) in height to prevent edges from losing contact with ground

Specifications

Material PVC
Type Drain Cover
For Use With (Application) To seal drains before washdowns, maintenance/other cleanup tasks
Includes Easy-open push plug for filling with standard water hose
Dimensions (L x W) 42 x 42 in.
Length (English) 42 in.
Length (Metric) 106.7 cm
Width (English) 42 in.
Width (Metric) 106.7 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.