Learn More
Honeywell™ Kangaroo Leather Super Glove™ - Knit Wrist
Description
- Air Spacer™ Thermal Architecture traps air for thermal protection without adding bulk to the glove
- Black Digiroo™ Digital Kangaroo Grip on the palm and fingers for durability, grip, and tactility
- Crosstech™ Moisture Barrier is stable and durable with high temperature resistance
- Bubble-Flex Construction on the knuckles and fingers features dead-air spacer ridges for natural hand flexing
- Top Grain Kangaroo Leather provides abrasion resistance and exceptional durability
- Anthropomorphically correct 3D-style fights hand fatigue and reduces injury
Certifications
NFPA 1971-2007, NFPA 1951, NFPA 1999, NFPA 1992
Specifications
Specifications
| Back Material | Top Grain Kangaroo Leather |
| Certifications/Compliance | NFPA 1971-2007, NFPA 1951, NFPA 1999, NFPA 1992 |
| Coated Area | Palm, Fingers |
| Cuff Material | Nomex™ |
| Color | Blue |
| Hand | Specific |
| Product Type | Structural Firefighting Gloves |
| Size | Medium |
| Glove Cuff Color | Black |
| Glove Cuff Style | Knit |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.