Learn More
Kappler™ Frontline 300 Chemical and Fire Protection Coverall with Hood Opening
Shop All Kappler, Inc. Products

Specifications
Specifications
| Size | Small/Medium, Medium |
| Material | Frontline™ |
| Color | Silver |
| Ankle Style | Attached Boots, Boot Overflaps |
| Cuff Style | Attached Gloves |
| Closure Type | Double Storm Flap with Hook and Loop Seal |
| Seam Type | Bound, Piped, Sealed |
| Resistance | Flame, Chemicals |
| Back Style | Expanded |
| Certifications/Compliance | ASTM F1001 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.