Learn More
Description
- Zippered front
- Seam type available in bound and serged
- Available with attached hood and/or boots
- Color: Yellow
Ideal for applications where workers need protection from dry particulates and light splash
Compliance
Meets ASTM™ F739 industrial chemical testing requirements.
Specifications
Specifications
| Size | Large |
| Material | Zytron™ |
| Color | Yellow |
| Ankle Style | Elastic |
| Cuff Style | Elastic |
| Closure Type | Front Zipper |
| Seam Type | Serged |
| Resistance | Chemicals |
| Certifications/Compliance | ASTM D751, D3787 |
| Description | Collar, elastic wrists and ankles |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
