Learn More
Description
- Suitable for uses where rip-out is a concern
- Zippered front
- Color: Gray
Compliance
Meets ASTM™ F739 industrial chemical testing requirements.
Specifications
Specifications
| Size | 2X-Large, 3X-Large |
| Material | Zytron™ |
| Color | Gray |
| Ankle Style | Elastic |
| Cuff Style | Elastic |
| Closure Type | Front Zipper |
| Seam Type | Sealed, Taped |
| Resistance | Chemicals |
| Description | Elastic wrists and ankles |
| For Use With (Application) | Ideal for wider range of chemicals and greater physical strength |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
