Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SW Sustainability Solutions KarbonHex™ KX42 Purpose Built Abrasion-Resistant Gloves with Oeko-Tex Safety Certification
SDP

Catalog No. 17441164 Shop All SW Sustainability Solutions Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-441-164 Large
17-441-162 Small
17-441-163 Medium
17-441-165 X-Large
17-441-166 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 17-441-164 Supplier SW Sustainability Solutions Supplier No. C162074
Add to Cart
Add to Cart
This item is not returnable. View return policy

Ultra-lightweight, seamless precision handling gloves with a sandy textured nitrile palm dipped coating offer performance grip and precise handling of small components in varying conditions.

  • Oeko-Tex certified for customer confidence and high product safety.
  • 15 g knitted nylodex seamless shell provides exceptional fit and all-day comfort.
  • Nitrile palm coating with sandy texture provides precision handling in wet and oily conditions.
  • Elastic knit wrist ensures a comfortable and secure fit.
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 6
Certifications/Compliance ANSI-ISEA 105-16
Certifications/Compliance (Europe) EN388:2016
Chemotherapeutic Rated No
Chlorinated No
Coated Area Palm
Construction Seamless Knit
Cuff Material Nylon, Elastic
Coating Material Nitrile Foam
Color Black, Gray
Exterior Finish Fully Textured
Hand Specific
Latex Free Yes
Material Nylon, Spandex
Product Type Work Glove
Size Large
For Use With (Application) Light Mechanical Applications
Glove Cuff Color Gray
Glove Cuff Style Elasticated
Grip Design Sandpatch
Liner Material Nylon
Puncture Rating ANSI/ISEA 105-16 Level 2
Resistant To Abrasion
Series C16207
Thumb Style Straight
Length (English) 10.2 in.
Length (Metric) 25.9 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.