Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SW Sustainability Solutions KarbonHex™ KX43A Purpose Built Impact-Resistant Gloves with Triple Layer Protection
SDP

Catalog No. 17441169 Shop All SW Sustainability Solutions Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-441-169 Large
17-441-167 Small
17-441-168 Medium
17-441-170 X-Large
17-441-171 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 17-441-169 Supplier SW Sustainability Solutions Supplier No. C166774
Add to Cart
Add to Cart
This item is not returnable. View return policy

Triple protection gloves with 75% dipped coating provide liquid, oil, and grease resistance. Nitrile sandy palm for a performance grip. Flexible TPR impact resistance, creating a versatile protection with precision handling.

  • Integrated expansion slots and flex points provide a low profile dorsal impact protection to fingers and knuckles while remaining flexible and dexterous.
  • Nitrile palm coating with sandy texture provides precision handling in wet and oily conditions.
  • Smooth 3/4 dip nitrile base coating provides excellent liquid, oil and grease resistance.
  • Seamless 15 g knitted nylodex shell provides exceptional fit and all-day comfort.
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 6
Certifications/Compliance ANSI-ISEA 105-16 / ANSI-ISEA 138
Certifications/Compliance (Europe) EN388:2016
Chlorinated No
Construction Knit
Coating Material Nitrile
Color Black, Gray
Exterior Finish Fully Textured
Hand Specific
Latex Free Yes
Material Nylon, Spandex
Product Type Work Glove
Size Large
For Use With (Application) Mechanical Applications
Glove Cuff Color Gray
Glove Cuff Style Elasticated
Puncture Rating ANSI/ISEA 105-16 Level 2
Resistant To Impact, Abrasion, Liquid
Series C16677
Thumb Style Straight
Length (English) 10.2 in.
Length (Metric) 25.9 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.