Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SW Sustainability Solutions KarbonHex KX80 Purpose Built Cut-Resistant Gloves with Oeko-Tex Safety Certification
SDP

Catalog No. 17441173 Shop All SW Sustainability Solutions Products
Change view
Click to view available options
Size:
Small
Medium
2X-Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-441-173 Medium
17-441-172 Small
17-441-176 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 17-441-173 Supplier SW Sustainability Solutions Supplier No. C442803
Add to Cart
Add to Cart
This item is not returnable. View return policy

Designed to not accumulate static electricity, purpose built gloves feature cut resistance and touchscreen compatibility. Nitrile dipped palm coating offers performance grip, extreme dexterity, and precise handling of small components in wet, oily and slippery conditions.

  • Oeko-Tex certified for customer confidence and high product safety.
  • Super lightweight close fitting 18 G composite knit shell provides exceptional fit, feel and all-round cut protection.
  • Sandy foam nitrile palm coating provides precise oil and wet grip handling.
  • Fully touchscreen compatible.
  • Elastic knit wrist ensures a comfortable and secure fit.
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ANSI-ISEA 105-16
Certifications/Compliance (Europe) EN388:2016 / EN16350:2016
Coated Area Palm
Construction Seamless Knit
Cuff Material Elastic
Coating Material Nitrile Foam
Color Black, Gray
Cut Resistance Rating ANSI A4
Hand Specific
Latex Free Yes
Material HPPE
Product Type Cut-resistant Gloves
Size Medium
EN388 Standard EN388:3X42D
For Use With (Application) Medium Weight Mechanical Applications
Gender Unisex
Glove Cuff Color Gray
Glove Cuff Style Knit
Grip Design Sandpatch
Liner Material Composite Fibers
Lining Seamless Lining
Model C442803
Puncture Rating ANSI/ISEA 105-16 Level 3
Series C44280
Thumb Style Straight
Yarn Gauge 18 G
Length (English) 10.2 in.
Length (Metric) 25.9 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.