Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ Kartell™ Cylindrical Jars
SCI_ED

Catalog No. S01987B Shop All Dynalab Corporation Products
Change view
Click to view available options
Capacity (Metric):
70 mL
120 mL
250 mL
1000 mL
1500 mL
2000 mL
Closure Size:
50 mm
56 mm
68 mm
110 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
S01987B 250 mL 68 mm
S01987 70 mL 50 mm
S01987A 120 mL 56 mm
S01987D 1000 mL 110 mm
S01987E 1500 mL 110 mm
S01987F 2000 mL 110 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. S01987B Supplier Dynalon™ Supplier No. 2264150250
Add to Cart
Add to Cart

Suitable for powders and solid specimens.

  • HDPE jars with large necks
  • Supplied with insert and HDPE cap

Specifications

Capacity 4.05 oz., 250 mL
Capacity (Metric) 250 mL
Diameter (English) 2.7 in.
For Use With (Application) Powders and Solid Specimens
Includes Screw Cap
Material HDPE
Height (Metric) 94 mm
Height (English) 3.7 in.
Closure Material Polypropylene
Closure Size 68 mm
Diameter (Metric) 69 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 4.05 oz.
Shape Round
Product Type Jar
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.