Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ Kartell Dispenser Bottles with Adjustable Volume
SCI_ED

Catalog No. S37568 Shop All Dynalab Corporation Products
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S37568 250 mL
S37569 500 mL
S37570 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S37568 Supplier Dynalon™ Supplier No. 206335
Add to Cart
Add to Cart

Easy squeeze LDPE bottle with adjustable clear PMP graduated cup for dispensing set volumes of a liquid.

  • Chemical resistant; food grade product
  • Graduated measuring cup slides up and down on the vertical polyethylene tube for easy adjustment
  • Variation in height determines the volume to be dispensed
  • Fill cup by squeezing the bot

Specifications

Capacity (Metric) 250 mL
Includes Adjustable Clear PMP Graduated Cup (5 to 50 cc)
Material LDPE
Quantity 10/Cs.
Height (Metric) 298 mm
Product Type Dispensing Bottle
Diameter (Metric) 60 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.