Learn More
Description
- Chemical resistant; food grade product
- Graduated measuring cup slides up and down on the vertical polyethylene tube for easy adjustment
- Variation in height determines the volume to be dispensed
- Fill cup by squeezing the bot
Specifications
Specifications
| Capacity (Metric) | 250 mL |
| Description | PMP Cup Size: 5 to 25 cc |
| Material | PMP |
| Quantity | 10/Cs. |
| Height (Metric) | 282 mm |
| Diameter (Metric) | 60 mm |
| Product Type | Dispensing Bottle |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
