Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ Kartell HDPE, Heavy Walled Wide-Mouth Cylindrical Carboy, EMD
SCI_ED

Catalog No. S29272 Shop All Dynalab Corporation Products
Change view
Click to view available options
Capacity (Metric):
5 L
10 L
25 L
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S29272 5 L
S29273 10 L
S29274 25 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S29272 Supplier Dynalon™ Supplier No. 2086850005/EMD
Add to Cart
Add to Cart

For Use With: Ideal for storing and transporting liquids. Suitable for foodstuff.; Closure Material: HDPE; Color: White

  • Features heavy duty swing handle which aids in carrying
  • HDPE closure contains tag holes for identification and rubber o-ring for added security

Specifications

Capacity (English) 1.3 gal.
Capacity (Metric) 5 L
Closure Material HDPE
Color White
Diameter (Metric) Inner Neck 46 mm
Diameter (Metric) Outer 163 mm
For Use With (Application) Ideal for storing and transporting liquids. Suitable for foodstuff.
Includes 1 handle
Material HDPE
Mouth Style Narrow
Product Type Cylindrical Carboy
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.