Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dynalon™ Kartell HDPE, Heavy Walled Wide-Mouth Cylindrical Carboy, EMD
Shop All Dynalab Corporation Products

Description
- Features heavy duty swing handle which aids in carrying
- HDPE closure contains tag holes for identification and rubber o-ring for added security
Specifications
Specifications
| Capacity (English) | 2.6 gal. |
| Capacity (Metric) | 10 L |
| Closure Material | HDPE |
| Color | White |
| Diameter (Metric) Inner Neck | 55 mm |
| Diameter (Metric) Outer | 210 mm |
| For Use With (Application) | Ideal for storing and transporting liquids. Suitable for foodstuff. |
| Includes | 1 handle |
| Material | HDPE |
| Mouth Style | Narrow |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?