Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ Kartell™ Stackable Deep Trays
SCI_ED

Catalog No. S01981B Shop All Dynalab Corporation Products
Change view
Click to view available options
Capacity (Metric):
16 L
20 L
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S01981B 20 L
S01981A 16 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S01981B Supplier Dynalon™ Supplier No. 2081540020
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

HDPE, stackable and low form trays.

Deep Trays

  • With handles for transporting and managing spills

Deep Draining Tray, Low Form

  • Rectangular tank with draining ports on all sides
  • Useful for holding defrosting samples and plant cultures

Specifications

Capacity (Metric) 20 L
Dimensions (L x W x H) 16.06 x 18.87 x 5.88 in. (40.7 x 47.7 x 14.93 cm)
Color Translucent
Height (Metric) 14.93 cm
Length (Metric) 40.7 cm
Material HDPE
Type Deep Tray
Width (Metric) 47.7 cm
Includes Handle
Length (English) 16.1 in.
Height (English) 5.6 in.
Shape Rectangular
Width (English) 18 in.
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.