Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Lightweight, compact polypropylene racks
- Chemical resistant
- Can be used in water baths
- Can withstand temperatures up to 120°C (max.)
Specifications
Specifications
| Holds | Tubes (18 mm) |
| Material | Polypropylene |
| Positions | 9 |
| For Use With (Application) | Titration work |
| Quantity | 8/Pk. |
| Temperature (Metric) Range | 120°C (max.) |
| Dimensions (L x W x H) | 5.5 x 22 x 6.5 cm |
| Diameter (Metric) Opening | 18 mm |
| Product Type | Test Tube Rack |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
